37181.4
Icotek Grounding, KVT-EMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37181.4

Icotek Grounding, KVT-EMC Series

37181.4

Icotek Grounding, KVT-EMC Series
KVT-EMV-32 | SKL 9-11
MFG Item Number
37181.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grounding, KVT-EMC Series
Item #
37181.4
KVT-EMV-32 | SKL 9-11

KVT-EMC Series Information


Specifications

Specifications
Manufacturer Part Number 37181.4
Manufacturer Icotek
Product Series KVT-EMC
Family Series Icotek Grounding, KVT-EMC Series
Description KVT-EMV-32 | SKL 9-11
Number of Conductors 1
Conductor Size 8 - 11 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief Yes
Mounting Cable Gland Bracket
Direct Burial No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs