Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
372 Series Information
| Manufacturer Part Number | 37294012 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 372 |
| Family Series | Socomec Industrial Accessories, 372 Series |
| Description | HANDLE P1B |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Pistol Handle |
| Net Weight | 0.1005 lbs |
| Gross Weight | 0.1005 lbs |