Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37507.31 Icotek Grounding, STFZ2 - SP 31
37507.31 Icotek Grounding, STFZ2 - SP 31
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
37507.31 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
STFZ2 - SP 31 |
| Number of Conductors |
2 |
| Material |
Zinc Plated Steel |
| For Use With |
Bus Modules |
| Built-In Strain Relief |
Yes |
| Mounting |
Snap-In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
37507.31
Icotek Grounding