Obsolete
Series Information
| Manufacturer Part Number | 37512.2 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Grounding |
| Description | STFZ - SP | SKL 3 - 6 |
| Number of Conductors | 1 |
| Material | Zinc Plated Steel |
| For Use With | Bus Modules |
| Built-In Strain Relief | Yes |
| Mounting | Snap-In |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |