Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37512.2

Icotek Grounding

37512.2

Icotek Grounding
STFZ - SP | SKL 3 - 6
MFG Item Number
37512.2
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, Series
Item #
37512.2
STFZ - SP | SKL 3 - 6

Series Information

Specifications

Specifications
Manufacturer Part Number 37512.2
Manufacturer Icotek
Family Series Icotek Grounding
Description STFZ - SP | SKL 3 - 6
Number of Conductors 1
Material Zinc Plated Steel
For Use With Bus Modules
Built-In Strain Relief Yes
Mounting Snap-In
Net Weight 0.005 lbs
Gross Weight 0.005 lbs