Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
37591.150 Icotek Cable Ties, LS2Z/SKL 22MM-30MM CLAMP DOUBLE
MFG Item Number
37591.150

37591.150 Icotek Cable Ties, LS2Z/SKL 22MM-30MM CLAMP DOUBLE

MFG Item Number
37591.150
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
37591.150
LS2Z/SKL 22MM-30MM CLAMP DOUBLE

Series Information

Specifications

Specifications
Manufacturer Part Number 37591.150
Manufacturer Icotek
Family Series Icotek Cable Ties
Description LS2Z/SKL 22MM-30MM CLAMP DOUBLE STRAIN RELEAF SCREW IN MOUNT
Type Strain Relief Bracket
Material Zinc-Plated Stainless Steel
Environment Yes
Color Silver
Heat Stabilized No
Grounding Yes
Mounting Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs