37616

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

37616

Icotek Grounding, MSKL Series

37616

Icotek Grounding, MSKL Series
SF/MSKL 3-12
MFG Item Number
37616
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, MSKL Series
Item #
37616
SF/MSKL 3-12

MSKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Large Clamping Areas, Therefore Less Product Sizes Needed to Cover a Large Cable Diameter Range
  • Space‑Saving Design, Even When Fully Assembled
  • Shock and Vibration Resistant, Maintenance Free
  • Partially with Integrated Strain Relief
  • Simple Mounting, Easy Assembly
  • Large Contact Area
The shield clamps MSKL are easy to use and effective in grounding single cables. Due to its special design the clamping ranges of the MSKL are very large while the dimensions are comparatively small. (Example: MSKL 3‑12, assembled with a 12 mm cable shield: width 26.25 mm). The types LFZ‑M|MSKL and SFZ‑M|MSKL allow cables to be secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. MSKL shield clamps can be easily attached on DIN rails shape H or via screw or rivet, depending on the specific types.

Specifications

Specifications
Manufacturer Part Number 37616
Manufacturer Icotek
Product Series MSKL
Family Series Icotek Grounding, MSKL Series
Description SF/MSKL 3-12
Number of Conductors 1
Conductor Size 3 - 12 mm
Material Zinc Plated Steel
Compression Style Spring Clip
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs