Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37630 Icotek Cable Ties, PFSZ-M/MSKL 3-12
37630 Icotek Cable Ties, PFSZ-M/MSKL 3-12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
37630 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Cable Ties |
| Description |
PFSZ-M/MSKL 3-12 |
| Type |
Strain Relief Bracket |
| Material |
Zinc-Plated Stainless Steel |
| Environment |
Yes |
| Color |
Silver |
| Heat Stabilized |
No |
| Grounding |
Yes |
| Mounting |
DIN Rail |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |