3765N
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3765N Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Plug, 50A, 250VDC/600VAC, 3-P/4-W
MFG Item Number
3765N

3765N Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series, Plug, 50A, 250VDC/600VAC, 3-P/4-W

MFG Item Number
3765N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, LOCKING TYPE Series
Item #
3765N
Plug, 50A, 250VDC/600VAC, 3-P/4-W

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Manufacturer Part Number 3765N
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Description Plug, 50A, 250VDC/600VAC, 3-P/4-W
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Comments Replacement Use Only
Net Weight 0.665 lbs
Gross Weight 0.69 lbs
Alternatives
3765EX
3765EX
Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series