3765EX
Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3765EX Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series, Plug 50A 600VAC/250VDC 3P4W H/L Nylon BK
MFG Item Number
3765EX

3765EX Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series, Plug 50A 600VAC/250VDC 3P4W H/L Nylon BK

MFG Item Number
3765EX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Item #
3765EX
Plug 50A 600VAC/250VDC 3P4W H/L Nylon BK

Pro Grip 50A Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 3765EX
Manufacturer Eaton
Product Series Pro Grip 50A Industrial Grade
Family Series Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Description Eaton locking plug, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Three-pole, Four-wire, grounding, Nylon, 0.44 to 1.06 in
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, Red
Approvals UL
Net Weight 1.015 lbs
Gross Weight 1.21 lbs
Alternatives
3765
3765
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
3765N
3765N
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series