Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37665.150
EMC CLAMP, DBL STRAIN, 3-12MM
MFG Item Number
37665.150
This item cannot be canceled or returned
Description
EMC CLAMP, DBL STRAIN, 3-12MM
Specifications
Specifications
| Manufacturer Part Number |
37665.150 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
EMC CLAMP, DBL STRAIN, 3-12MM |
| Number of Conductors |
1 |
| Material |
Zinc Plated Steel |
| For Use With |
Cable |
| Built-In Strain Relief |
Yes |
| Mounting |
Screw |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
37665.150
Icotek Grounding