Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
37673.100 Icotek Grounding, EMC SHIELD CONNCETION
MFG Item Number
37673.100
37673.100 Icotek Grounding, EMC SHIELD CONNCETION
MFG Item Number
37673.100
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
37673.100 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
EMC SHIELD CONNCETION |
| Number of Conductors |
1 |
| Material |
Zinc Plated Steel |
| For Use With |
C Section Rails |
| Built-In Strain Relief |
Yes |
| Mounting |
Screw |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
37673.100
Icotek Grounding