Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3769 Eaton Plugs & Receptacles, Recp 50A 600VAC/250VDC 3P4W H/L BK
MFG Item Number
3769

3769 Eaton Plugs & Receptacles, Recp 50A 600VAC/250VDC 3P4W H/L BK

MFG Item Number
3769
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
3769
Recp 50A 600VAC/250VDC 3P4W H/L BK

Series Information

Specifications

Specifications
Manufacturer Part Number 3769
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton locking receptacle, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, grounding, Steel, California standard
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 600 VAC
Color Black
Net Weight 0.715 lbs
Gross Weight 0.76 lbs
Alternatives
3769
3769
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series