Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3765 Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series, Plug 50A 600VAC/250VDC 3P4W H/L Armored
3765 Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series, Plug 50A 600VAC/250VDC 3P4W H/L Armored
This item cannot be canceled or returned
Description
Plugs & Receptacles, Armored 50A Industrial Grade Series
Plug 50A 600VAC/250VDC 3P4W H/L Armored
Armored 50A Industrial Grade Series Information
Specifications
Specifications
Manufacturer Part Number
3765
Manufacturer
Eaton
Product Series
Armored 50A Industrial Grade
Family Series
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
Description
Eaton locking plug, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, grounding, Steel, 0.68 to 1.13 in, California standard
Current Rating
50 A
Number of Poles
3
Number of Wires
4
Phase
1
Body Type
Straight
Connection Type
Plug
NEMA Configuration
Non-NEMA
Watertight
No
Isolated Ground
No
Color
Metal
Approvals
UL
Net Weight
0.945 lbs
Gross Weight
1.125 lbs
3765
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series