Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Power Distribution Blocks Series Information
| Manufacturer Part Number | 38020 |
|---|---|
| Manufacturer | Altech |
| Product Series | Power Distribution Blocks |
| Family Series | Altech Power Distribution Blocks, Power Distribution Blocks Series |
| Description | DISTRIBUTION BLOCK, 1-P, 250A (1) 4/0AWG IN, 11x14 - 2AWG OUT |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 230 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 11 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 4/0-2 AWG |
| Output Wire Range | (2) 14-2 AWG, (5) 14-6 AWG, (4) 14-8 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | UL |
| Net Weight | 0.915 lbs |
| Gross Weight | 0.96 lbs |