Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60710B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | KNOCK OUT SEAL 1in. |
| Connection Type | Knockout |
| Trade Size | 1 " |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Mounting | Snap-In |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |