Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3805014 Altech Fittings, PG21 Conduit Gland, NW23
3805014 Altech Fittings, PG21 Conduit Gland, NW23
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3805014 |
| Manufacturer |
Altech |
| Family Series |
Altech Fittings |
| Description |
PG21 Conduit Gland, NW23 |
| Conduit/Cable Type |
Corrugated Non-Metallic Conduit |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Hub Size |
PG 21 |
| Hub Type |
Male Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |