Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38070.002 Icotek Grounding, RLFZ-M x 03
MFG Item Number
38070.002
38070.002 Icotek Grounding, RLFZ-M x 03
MFG Item Number
38070.002
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
38070.002 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
RLFZ-M x 03 |
| Number of Conductors |
3 |
| Material |
Zinc Plated Steel |
| For Use With |
Cable |
| Mounting |
Screw |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.1 lbs |
38070.002
Icotek Grounding