Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38076.002 Icotek Grounding, RLFZ-M x 09
MFG Item Number
38076.002
38076.002 Icotek Grounding, RLFZ-M x 09
MFG Item Number
38076.002
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
38076.002 |
| Manufacturer |
Icotek |
| Family Series |
Icotek Grounding |
| Description |
RLFZ-M x 09 |
| Number of Conductors |
9 |
| Material |
Zinc Plated Steel |
| For Use With |
Cable |
| Mounting |
Screw |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
38076.002
Icotek Grounding