382010
Chromalox Heat Tracing, HSRL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

382010

Chromalox Heat Tracing, HSRL Series

382010

Chromalox Heat Tracing, HSRL Series
Cable, Heating, Self-Regulating,
MFG Item Number
382010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, HSRL Series
Item #
382010
Cable, Heating, Self-Regulating,

HSRL Series Information


Specifications

Specifications
Manufacturer Part Number 382010
Manufacturer Chromalox
Product Series HSRL
Family Series Chromalox Heat Tracing, HSRL Series
Description Cable, Heating, Self-Regulating, Low Temp,, 10W/Ft, 120V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 208-277 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA
Comments Model Number: HSRL 10-1CT
Net Weight 0 lbs
Gross Weight 0 lbs