382096
Chromalox Heat Tracing, HSRM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

382096

Chromalox Heat Tracing, HSRM Series

382096

Chromalox Heat Tracing, HSRM Series
Cable, Heating, Self-Regulating,
MFG Item Number
382096
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, HSRM Series
Item #
382096
Cable, Heating, Self-Regulating,

HSRM Series Information


Specifications

Specifications
Manufacturer Part Number 382096
Manufacturer Chromalox
Product Series HSRM
Family Series Chromalox Heat Tracing, HSRM Series
Description Cable, Heating, Self-Regulating, Med Temp,, 20W/Ft, 120V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 120 VAC
Watts Per Foot 20 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA
Comments Model Number: HSRM20-1CT
Net Weight 0 lbs
Gross Weight 0 lbs