Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Extech Instruments Power Monitoring, 382100 Series
382100
Extech Instruments Power Monitoring, 382100 Series
Description
Power Monitoring, 382100 Series
382100 Series Information
- Large Dot‑Matrix, Sun‑Readable, Numerical, Backlit LCD
- High Accuracy Autoranging Current Clamps (0.2A to 1200A)
- 600.0VAC Input with CAT III‑600V Safety Rating
- Adjustable Current Transformer (CT) and Potential Transformer (PT) Ratio for High Power Distribution Systems
- Log up to 30,000 Readings on a Removable SD Memory Card in Microsoft Excel Format
- Wide Sampling Rate Range (2 Seconds to 2 Hours)
- Captured Measurements can be Imported Directly into Excel via the SD Memory Card
- Easy‑to‑Use Onscreen Menu
- Easy‑to‑Grab Rugged Over Molded Housing
Full System Analysis with up to 35 Parameters:
- V (phase‑to‑phase), V (phase‑to‑ground)
- A (phase‑to‑ground)
- KW/KVA/KVAR/PF (phase)
- KW/KVA/KVAR/PR (system)
- KWH/KVAH/KVARH/PFH (system)
- Phase Angle
Specifications
Specifications
| Manufacturer Part Number |
382100 |
| Manufacturer |
Extech Instruments |
| Product Series |
382100 |
| Family Series |
Extech Instruments Power Monitoring, 382100 Series |
| Description |
POWER ANALYZER |
| True Power |
9,999 kW |
| Max Voltage |
600 V |
| Max RMS Current |
1,200 A |
| Frequency |
45-65 Hz |
| Recording Length |
60,000 Readings |
| Various Volt/Amp Ranges |
Yes |
| Memory |
Yes |
| Phase |
Three Phase Readings |
| Net Weight |
2 lbs |
| Gross Weight |
10.4 lbs |
382100
Extech Instruments Power Monitoring, 382100 Series