Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
382600 Chromalox Heat Tracing, SRL Series, Cable, Heating, Self-Regulating,
382600 Chromalox Heat Tracing, SRL Series, Cable, Heating, Self-Regulating,
This item cannot be canceled or returned
Description
Cable, Heating, Self-Regulating,
Specifications
Specifications
| Manufacturer Part Number |
382600 |
| Manufacturer |
Chromalox |
| Product Series |
SRL |
| Family Series |
Chromalox Heat Tracing, SRL Series |
| Description |
Cable, Heating, Self-Regulating, Low Temp, 8W/Ft, 240V |
| Wire Size Range |
16 AWG |
| Conductor Type |
Copper |
| Maximum Length |
660 ' |
| Input Voltage |
208-277 VAC |
| Watts Per Foot |
8 W |
| Cable Type |
Self-Regulating |
| Cable Insulation Type |
Tin-Plated Copper Metallic Braid and Thermoplastic Rubber Overjacket |
| Approvals |
CSA, UL |
| Comments |
Model Number: SRL 8-2CR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
382600
Chromalox Heat Tracing, SRL Series