382707
Chromalox Heat Tracing, SRL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

382707

Chromalox Heat Tracing, SRL Series

382707

Chromalox Heat Tracing, SRL Series
Cable, Heating, Self-Regulating,
MFG Item Number
382707
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, SRL Series
Item #
382707
Cable, Heating, Self-Regulating,

SRL Series Information


Specifications

Specifications
Manufacturer Part Number 382707
Manufacturer Chromalox
Product Series SRL
Family Series Chromalox Heat Tracing, SRL Series
Description Cable, Heating, Self-Regulating, Low Temp, 5W/Ft, 240V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 208-277 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tin-Plated Copper Metallic Braid
Approvals CSA, UL
Comments Model Number: SRL 5-2C
Net Weight 0 lbs
Gross Weight 0 lbs