SRL Series Information
| Manufacturer Part Number | 382766 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | SRL |
| Family Series | Chromalox Heat Tracing, SRL Series |
| Description | Cable, Heating, Self-Regulating, Low Temp, 5W/Ft, 240V |
| Wire Size Range | 16 AWG |
| Conductor Type | Copper |
| Maximum Length | 660 ' |
| Input Voltage | 208-277 VAC |
| Watts Per Foot | 5 W |
| Cable Type | Self-Regulating |
| Cable Insulation Type | Tin-Plated Copper Metallic Braid and Thermoplastic Rubber Overjacket |
| Approvals | CSA, UL |
| Comments | Model Number: SRL 5-2CR |
| Net Weight | 0.0844 lbs |
| Gross Weight | 0.0844 lbs |