383355
Chromalox Tape, ALUMINUM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

383355

Chromalox Tape, ALUMINUM Series

383355

Chromalox Tape, ALUMINUM Series
Tape, Aluminum Foil, RL/180 FT, 2mm
MFG Item Number
383355
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, ALUMINUM Series
Item #
383355
Tape, Aluminum Foil, RL/180 FT, 2mm

ALUMINUM Series Information

  • Used to secure cable placement in gutters.
  • Aluminum foil installation tape
  • Pressure sensitive adhesive
  • 180 ft. roll

Specifications

Specifications
Manufacturer Part Number 383355
Manufacturer Chromalox
Product Series ALUMINUM
Family Series Chromalox Tape, ALUMINUM Series
Description Tape, Aluminum Foil, RL/180 FT, 2mm Thick x 2.5in. Wide
Type Aluminum Foil Tape
Length 180 '
Color Silver
Number of Rolls 1
Width 2.5 "
Approvals CSA, UL
Operating Temperature 200 °F
Net Weight 2.16 lbs
Gross Weight 2.16 lbs