Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heat Tracing, SRF-RG Series
386337
Chromalox Heat Tracing, SRF-RG Series
Cable, Heating, Self-Regulating,
This item cannot be canceled or returned
Description
Heat Tracing, SRF-RG Series
Cable, Heating, Self-Regulating,
SRF-RG Series Information
Specifications
Specifications
| Manufacturer Part Number |
386337 |
| Manufacturer |
Chromalox |
| Product Series |
SRF-RG |
| Family Series |
Chromalox Heat Tracing, SRF-RG Series |
| Description |
Cable, Heating, Self-Regulating, Freeze Protection, 240V |
| Wire Size Range |
16 AWG |
| Conductor Type |
Copper |
| Input Voltage |
208-277 VAC |
| Watts Per Foot |
12 W |
| Cable Type |
Self-Regulating |
| Cable Insulation Type |
Tinned Copper Braid and UV Stabilized Polyolefin Jacket |
| Approvals |
CSA, UL |
| Comments |
Model Number: SRF 5-2RG |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
386337
Chromalox Heat Tracing, SRF-RG Series