386960
Chromalox Heat Tracing, SRF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

386960

Chromalox Heat Tracing, SRF Series

386960

Chromalox Heat Tracing, SRF Series
Cable, Heating, Self-Regulating,
MFG Item Number
386960
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, SRF Series
Item #
386960
Cable, Heating, Self-Regulating,

SRF Series Information

  • Self‑Regulating, Energy Efficient
  • Circuit Lengths up to 660 ft
  • Industrial Grade, 16 AWG Buss Wire
Chromalox SRF cable is ideal for keeping metal and plastic pipes warm in commercial construction and institutional buildings, some industrial freeze protection applications. SRF cable is constructed of a self‑regulating polymer core that varies its output along its entire length, saving energy and eliminating hot spots along the pipe. Parallel construction makes it easier to install than zone or series types of cable since it can be cut‑to‑length at any point on the pipe.

Specifications

Specifications
Manufacturer Part Number 386960
Manufacturer Chromalox
Product Series SRF
Family Series Chromalox Heat Tracing, SRF Series
Description Cable, Heating, Self-Regulating, Freeze Protection, 5W/Ft, 120V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 120 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid
Approvals CSA, UL
Comments Model Number: SRF 5-1C
Net Weight 0 lbs
Gross Weight 0 lbs