SRP Series Information
| Manufacturer Part Number | 387073 |
|---|---|
| Manufacturer | Chromalox |
| Product Series | SRP |
| Family Series | Chromalox Heat Tracing, SRP Series |
| Description | Cable, Heating, Self-Regulating, Process Temp, 15 W/Ft, 120V |
| Wire Size Range | 16 AWG |
| Conductor Type | Copper |
| Maximum Length | 750 ' |
| Input Voltage | 120 VAC |
| Watts Per Foot | 15 W |
| Cable Type | Self-Regulating |
| Cable Insulation Type | Tinned Copper Braid and Fluoropolymer Overjacket |
| Comments | Model Number: SRP 15-1CT |
| Net Weight | 1.745 lbs |
| Gross Weight | 1.745 lbs |