387110
Chromalox Heat Tracing, SRP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

387110

Chromalox Heat Tracing, SRP Series

387110

Chromalox Heat Tracing, SRP Series
Cable, Heating, Self-Regulating,
MFG Item Number
387110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, SRP Series
Item #
387110
Cable, Heating, Self-Regulating,

SRP Series Information


Specifications

Specifications
Manufacturer Part Number 387110
Manufacturer Chromalox
Product Series SRP
Family Series Chromalox Heat Tracing, SRP Series
Description Cable, Heating, Self-Regulating, Process Temp, 15 W/Ft, 240V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 15 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid
Comments Model Number: SRP 15-2C
Net Weight 0 lbs
Gross Weight 0 lbs