387217
Chromalox Heat Tracing, SRP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

387217

Chromalox Heat Tracing, SRP Series

387217

Chromalox Heat Tracing, SRP Series
Cable, Heating, Self-Regulating,
MFG Item Number
387217
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, SRP Series
Item #
387217
Cable, Heating, Self-Regulating,

SRP Series Information


Specifications

Specifications
Manufacturer Part Number 387217
Manufacturer Chromalox
Product Series SRP
Family Series Chromalox Heat Tracing, SRP Series
Description Cable, Heating, Self-Regulating, Process Temp, 5W/Ft, 240V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid
Comments Model Number: SRP 5-2 C
Net Weight 0 lbs
Gross Weight 0 lbs