387348
Chromalox Heat Tracing, HWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

387348

Chromalox Heat Tracing, HWM Series

387348

Chromalox Heat Tracing, HWM Series
Cable, Heating, Hot Water
MFG Item Number
387348
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, HWM Series
Item #
387348
Cable, Heating, Hot Water

HWM Series Information

  • Grounding Lugs Located On Top And Bottom Of The Door, Center And Rear Sections.
  • Rugged Sand‑Textured Black Powder Paint (Reduced Fingerprints and Marks).
  • Rohs Compliant.
  • 14‑Gauge Welded Rear Section; 16‑Gauge Center Section and Doors.
  • Eia Compliant Adjustable Depth Mounting Rails



Specifications

Specifications
Manufacturer Part Number 387348
Manufacturer Chromalox
Product Series HWM
Family Series Chromalox Heat Tracing, HWM Series
Description Cable, Heating, Hot Water Maintenance, 5W/Ft, 240V
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 800 '
Input Voltage 208-277 VAC
Watts Per Foot 5 W
Cable Type Hot Water Maintenance
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Comments Model Number: HWM5-2CT
Net Weight 0 lbs
Gross Weight 0 lbs