Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
388210 Chromalox Heat Tracing, SRME Series, Cable, Heating, Self-Regulating,
388210 Chromalox Heat Tracing, SRME Series, Cable, Heating, Self-Regulating,
This item cannot be canceled or returned
Description
Heat Tracing, SRME Series
Cable, Heating, Self-Regulating,
Specifications
Specifications
| Manufacturer Part Number |
388210 |
| Manufacturer |
Chromalox |
| Product Series |
SRME |
| Family Series |
Chromalox Heat Tracing, SRME Series |
| Description |
Cable, Heating, Self-Regulating, Med Temp, 10W/Ft, 120V |
| Wire Size Range |
16 AWG |
| Conductor Type |
Copper |
| Maximum Length |
750 ' |
| Input Voltage |
120 VAC |
| Watts Per Foot |
10 W |
| Cable Type |
Self-Regulating |
| Cable Insulation Type |
Tin-Plated Copper Metallic Braid and Fluoropolymer Corrosion Resistant Overjacket |
| Approvals |
CSA, UL |
| Comments |
Model Number: SRM/E 10-1CT |
| Net Weight |
0.985 lbs |
| Gross Weight |
1.16 lbs |
388210
Chromalox Heat Tracing, SRME Series