Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, 388J Series
388JXCXC1M-110/125D
Schneider Relays, 388J Series
Relay, 3PDT, 5A, 110/125 VDC Coil
MFG Item Number
388JXCXC1M-110/125D
This item cannot be canceled or returned
Description
Item #
388JXCXC1M-110/125D
Relay, 3PDT, 5A, 110/125 VDC Coil
- Switching up to 20 Amps
- A Variety of Mounting Options
- Feature Quick Connect Terminals
- IP40 Protection Rating
- Operating Response Time of 20 ms
Specifications
Specifications
| Manufacturer Part Number |
388JXCXC1M-110/125D |
| Manufacturer |
Schneider |
| Product Series |
388J |
| Family Series |
Schneider Relays, 388J Series |
| Description |
Relay, 3PDT, 5A, 110/125 VDC Coil |
| Coil Voltage |
110 VDC, 125 VDC |
| Contacts |
3PDT |
| Mounting |
Side Flange |
| Termination |
.187 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
11 |
| Status Indicator |
Yes |
| Push-to-Test |
Yes |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
125 VDC |
| Current Rating |
5 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1938 lbs |
| Gross Weight |
0.1938 lbs |
388JXCXC1M-110/125D
Schneider Relays, 388J Series