389597
Chromalox Thermostats, DL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

389597

Chromalox Thermostats, DL Series

389597

Chromalox Thermostats, DL Series
RTAS-EP AMBIENT SENSING THERMOSTAT
MFG Item Number
389597
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, DL Series
Item #
389597
RTAS-EP AMBIENT SENSING THERMOSTAT

DL Series Information

Specifications

Specifications
Manufacturer Part Number 389597
Manufacturer Chromalox
Product Series DL
Family Series Chromalox Thermostats, DL Series
Description RTAS-EP AMBIENT SENSING THERMOSTAT
Phase 1
Current Rating 11 A
Operating Temperature 0-400 °F
Watertight Yes
Comments Model Number: RTAS-EP
Net Weight 2 lbs
Gross Weight 2 lbs