Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38983020 Socomec Disconnect Switches, 3 SHROUDS
38983020 Socomec Disconnect Switches, 3 SHROUDS
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Socomec Disconnect Switches |
| Manufacturer |
Socomec |
| Manufacturer Part Number |
38983020 |
| Description |
3 SHROUDS |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.265 lbs |
38983020
Socomec Disconnect Switches