389837
Chromalox Heat Tracing, APS-3C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

389837

Chromalox Heat Tracing, APS-3C Series

389837

Chromalox Heat Tracing, APS-3C Series
Control Panel, 120V, Snow/Ice
MFG Item Number
389837
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, APS-3C Series
Item #
389837
Control Panel, 120V, Snow/Ice

APS-3C Series Information

Specifications

Specifications
Manufacturer Part Number 389837
Manufacturer Chromalox
Product Series APS-3C
Family Series Chromalox Heat Tracing, APS-3C Series
Description Control Panel, 120V, Snow/Ice Melting System Controller
Enclosure Polycarbonate
Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
NEMA Rating NEMA 3R
Approvals cUL, UL
Comments Model Number: APS-3C
Net Weight 0 lbs
Gross Weight 0 lbs