389FHXXC1-24D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

389FHXXC1-24D

Schneider Relays, 389F Series

389FHXXC1-24D

Schneider Relays, 389F Series
Relay, SPST-NO-DM, 30A, 24 VDC Coil
Item Number
389FHXXC1-24D
MFG Item Number
C897206M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 389F Series
Item #
389FHXXC1-24D
Relay, SPST-NO-DM, 30A, 24 VDC Coil

389F Series Information

  • Up to 30 Amp Switching for Power Applications
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Blowout Magnet options for High DC Voltage Switching
  • Up to 30 Amps Switching for Power Applications
  • Oversized Current Carrying Parts to Run Cool and Last Longer


Specifications

Specifications
Manufacturer Part Number C897206M
Manufacturer Schneider
Product Series 389F
Family Series Schneider Relays, 389F Series
Description Relay, SPST-NO-DM, 30A, 24 VDC Coil
Coil Voltage 24 VDC
Contacts 1NO-DM
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 4
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.235 lbs
Gross Weight 0.0022 lbs
Alternatives
20848-82
20848-82
Deltrol Controls Relays, 275 Series