70-788EL11-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-788EL11-1 Schneider Relays, 788 Series, Socket, 11 Terminal, 25A/300V Max,

MFG Item Number
P707067EM

70-788EL11-1 Schneider Relays, 788 Series, Socket, 11 Terminal, 25A/300V Max,

MFG Item Number
P707067EM
Item Number
70-788EL11-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 788 Series
Item #
70-788EL11-1
Socket, 11 Terminal, 25A/300V Max,

788 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P707067EM
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Description Socket, 11 Terminal, 25A/300V Max, DIN/Panel Mount, IP20 Screw Terminal
Number of Connections 11
Max Voltage 300 V
Current Rating 25 A
Touch Safe Yes
Mounting DIN Rail
Net Weight 0.205 lbs
Gross Weight 0.205 lbs