Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
389FXBXC1-24A Schneider Relays, 389F Series, Relay, DPDT, 13A, 24 VAC Coil
389FXBXC1-24A Schneider Relays, 389F Series, Relay, DPDT, 13A, 24 VAC Coil
Item Number
389FXBXC1-24A
This item cannot be canceled or returned
Description
Relay, DPDT, 13A, 24 VAC Coil
- Up to 30 Amp Switching for Power Applications
- Socket Compatible Models Available
- Flux Tight Versions Available
- Blowout Magnet options for High DC Voltage Switching
- Up to 30 Amps Switching for Power Applications
- Oversized Current Carrying Parts to Run Cool and Last Longer
Specifications
Specifications
| Manufacturer Part Number |
C897185M |
| Manufacturer |
Schneider |
| Product Series |
389F |
| Family Series |
Schneider Relays, 389F Series |
| Description |
Relay, DPDT, 13A, 24 VAC Coil |
| Coil Voltage |
24 VAC |
| Contacts |
DPDT |
| Mounting |
Side Flange |
| Termination |
.250 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
24 VAC |
| Current Rating |
13 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
389FXBXC1-24A
Schneider Relays, 389F Series