Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR250 Series
39-24027-K14-4X-E1309
Meltric Plugs & Receptacles, DR250 Series
MFG Item Number
39-24027-K14-4X-E1309
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR250 Series
Item #
39-24027-K14-4X-E1309
Specifications
Specifications
| Manufacturer Part Number |
39-24027-K14-4X-E1309 |
| Manufacturer |
Meltric |
| Product Series |
DR250 |
| Family Series |
Meltric Plugs & Receptacles, DR250 Series |
| Description |
- |
| Connection Type |
Receptacle |
| Current Rating |
250 A |
| Voltage |
347 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
5 |
| Wire Size Range |
4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG |
| Material |
Metallic |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-24027-K14-4X-E1309
Meltric Plugs & Receptacles, DR250 Series