39-24027-K14-4X
Meltric Plugs & Receptacles, DR250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-24027-K14-4X

Meltric Plugs & Receptacles, DR250 Series

39-24027-K14-4X

Meltric Plugs & Receptacles, DR250 Series
DR250 RECEPTACLE
MFG Item Number
39-24027-K14-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR250 Series
Item #
39-24027-K14-4X
DR250 RECEPTACLE

DR250 Series Information


Specifications

Specifications
Manufacturer Part Number 39-24027-K14-4X
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Description DR250 RECEPTACLE
Connection Type Receptacle
Current Rating 250 A
Voltage 347 V, 600 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 4/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs