DR250 Series Information
| Manufacturer Part Number | 39-24027-K14-A06-E13 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR250 |
| Family Series | Meltric Plugs & Receptacles, DR250 Series |
| Description | DR250 RECEPTACLE |
| Connection Type | Receptacle |
| Current Rating | 250 A |
| Voltage | 347 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 4 AWG, 3 AWG, 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 6.995 lbs |
| Gross Weight | 6.995 lbs |