Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-24243-K04-843-4X-NC Meltric Plugs & Receptacles, DR250 Series, Receptacle
MFG Item Number
39-24243-K04-843-4X-NC
39-24243-K04-843-4X-NC Meltric Plugs & Receptacles, DR250 Series, Receptacle
MFG Item Number
39-24243-K04-843-4X-NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR250 Series
Item #
39-24243-K04-843-4X-NC
Specifications
Specifications
| Manufacturer Part Number |
39-24243-K04-843-4X-NC |
| Manufacturer |
Meltric |
| Product Series |
DR250 |
| Family Series |
Meltric Plugs & Receptacles, DR250 Series |
| Description |
Receptacle |
| Connection Type |
Receptacle |
| Current Rating |
250 A |
| Voltage |
480 V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Wire Size Range |
4 AWG, 3 AWG, 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG |
| Material |
Metallic |
| Operating Temperature |
-40-140 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
With Padlock Pawl, Lid Normally Closed |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-24243-K04-843-4X-NC
Meltric Plugs & Receptacles, DR250 Series