Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-24243-K04-972-375-843 Meltric Plugs & Receptacles, DR250 Series, DR250 RECEPTACLE METAL BLUE SIZE 6
MFG Item Number
39-24243-K04-972-375-843
39-24243-K04-972-375-843 Meltric Plugs & Receptacles, DR250 Series, DR250 RECEPTACLE METAL BLUE SIZE 6
MFG Item Number
39-24243-K04-972-375-843
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR250 Series
Item #
39-24243-K04-972-375-843
DR250 RECEPTACLE METAL BLUE SIZE 6
Specifications
Specifications
| Manufacturer Part Number |
39-24243-K04-972-375-843 |
| Manufacturer |
Meltric |
| Product Series |
DR250 |
| Family Series |
Meltric Plugs & Receptacles, DR250 Series |
| Description |
DR250 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 250A 480 VAC 60 Hz +2 AUX MUSHROOM PAWL PADLOCK PAWL |
| Connection Type |
Receptacle |
| Current Rating |
250 A |
| Voltage |
480 VAC |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
2 |
| Built-In Strain Relief |
No |
| Wire Size Range |
4/0 AWG, 4 AWG |
| Material |
Metallic |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 4X |
| Approvals |
cCSAus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-24243-K04-972-375-843
Meltric Plugs & Receptacles, DR250 Series