Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-28013-972 Meltric Plugs & Receptacles, DR250 Series, DR250A INLET, BLUE METAL, 250AMP,
MFG Item Number
39-28013-972
39-28013-972 Meltric Plugs & Receptacles, DR250 Series, DR250A INLET, BLUE METAL, 250AMP,
MFG Item Number
39-28013-972
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR250 Series
DR250A INLET, BLUE METAL, 250AMP,
Specifications
Specifications
| Manufacturer Part Number |
39-28013-972 |
| Manufacturer |
Meltric |
| Product Series |
DR250 |
| Family Series |
Meltric Plugs & Receptacles, DR250 Series |
| Description |
DR250A INLET, BLUE METAL, 250AMP, 380-440V 50HTZ 3P+E W/2 AUX CONTACTS |
| Connection Type |
Inlet |
| Current Rating |
250 A |
| Voltage |
440 V |
| Frequency |
50 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Auxiliary Contact |
2 |
| Wire Size Range |
4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG |
| Material |
Metallic |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
39-28013-972
Meltric Plugs & Receptacles, DR250 Series