39-28237-K16-4X-A155
Meltric Plugs & Receptacles, DR250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-28237-K16-4X-A155 Meltric Plugs & Receptacles, DR250 Series, DR250 INLET METAL SIZE 6 TYPE 4X

MFG Item Number
39-28237-K16-4X-A155

39-28237-K16-4X-A155 Meltric Plugs & Receptacles, DR250 Series, DR250 INLET METAL SIZE 6 TYPE 4X

MFG Item Number
39-28237-K16-4X-A155
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR250 Series
Item #
39-28237-K16-4X-A155
DR250 INLET METAL SIZE 6 TYPE 4X

DR250 Series Information


Specifications

Specifications
Manufacturer Part Number 39-28237-K16-4X-A155
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Description DR250 INLET METAL SIZE 6 TYPE 4X 3P+N+G 250A 120/208 VAC 60 Hz TYPE 4X WATERTIGHTNESS WITH NO LOCKOUT
Connection Type Inlet
Current Rating 250 A
Voltage 120 V, 208 V
Frequency 60 Hz
Number of Poles 3
Auxiliary Contact None
Wire Size Range 4/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs