DR250 Series Information
| Manufacturer Part Number | 39-28243-K04-174 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR250 |
| Family Series | Meltric Plugs & Receptacles, DR250 Series |
| Description | DR250 INLET |
| Connection Type | Inlet |
| Current Rating | 250 A |
| Voltage | 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | 4 |
| Built-In Strain Relief | No |
| Wire Size Range | 4/0 AWG, 4 AWG |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, UL |
| Net Weight | 4.888 lbs |
| Gross Weight | 4.888 lbs |