DR250 Series Information
| Manufacturer Part Number | 39-28243-K04-AZT |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR250 |
| Family Series | Meltric Plugs & Receptacles, DR250 Series |
| Description | DR250 INLET METAL SIZE 6 TYPE 3R 3P+G 250A 480 VAC 60 Hz NO AUX ASTEC CORPORATION COMPONENT |
| Connection Type | Inlet |
| Current Rating | 250 A |
| Voltage | 480 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Auxiliary Contact | None |
| Wire Size Range | 4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG |
| Material | Metallic |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 3R |
| Comments | Metal Pawl |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |