39-28247-K04-4X
Meltric Plugs & Receptacles, DR250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-28247-K04-4X

Meltric Plugs & Receptacles, DR250 Series

39-28247-K04-4X

Meltric Plugs & Receptacles, DR250 Series
DR250 INLET
MFG Item Number
39-28247-K04-4X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR250 Series
Item #
39-28247-K04-4X
DR250 INLET

DR250 Series Information


Specifications

Specifications
Manufacturer Part Number 39-28247-K04-4X
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Description DR250 INLET
Connection Type Inlet
Current Rating 250 A
Voltage 277 V, 480 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 4/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 5.177 lbs
Gross Weight 5.177 lbs